Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Plastic, 100 PK
Mfr # 04280
Zoro # G802506035
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8
- Anchor Length 1-1/4"
- Thread Size #8
- Material Plastic
- Diameter #8
Product Information
- Brand Midwest Fastener
- MFR # 04280
- Zoro # G802506035
- UPC # 738287042801
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 1-1/4" |
Thread Size | #8 |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
Item | Screw Anchor |
Material | Plastic |
Style | E-Z Ancor |
Point Type | Self-Drilling |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- MILWAUKEE TOOL Outer Flange Nut, 5/8-11, 7/5, 11 AMP (44-40-0035)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 ft, Steel, Grade 8, Plain Finish, 5 PK (2022956)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- MIDWEST FASTENER Screw Anchor, 1/2" L, Steel, 50 PK (04259)
- Midwest Fastener Hollow Wall Anchors