Shop All Automotive Battery Accessories
Midwest Fastener
Rubber Battery Clip Insulator 4PK
Mfr # 70551
Zoro # G202529368
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Battery Clip
- Length 1 2"
Product Information
- Brand Midwest Fastener
- MFR # 70551
- Zoro # G202529368
- UPC # 738287705515
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length 1 | 2" |
Details
Material | Rubber |
Type | Battery Clip |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Drain Pan, 31/32 gal. Capacity, Plastic (30600)
- DONALDSON Air Filter, Safety, P613335 (P613335)
- FOUR SEASONS Can Tap Ac Can Tap, 59111 (59111)
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70561)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70548)
- MIDWEST FASTENER 3/8"-16 x 5" Zinc J Hold Down Bolt 4PK (34844)
- VICTRON ENERGY VE.Direct Cable 0.9m (ASS030530209)
- Midwest Fastener Automotive Battery Accessories