Shop All Automotive Battery Accessories
Midwest Fastener
Rubber Battery Clip Insulator 2PK
Mfr # 70566
Zoro # G802529478
product price: $10.95
/pk 2, $5.48/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Clip
- Material Rubber
- Length 1 5"
Product Information
- Brand Midwest Fastener
- MFR # 70566
- Zoro # G802529478
- UPC # 738287705669
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length 1 | 5" |
Details
Type | Battery Clip |
Material | Rubber |
Description
MIDWEST FASTENER brand Rubber Battery Clip Insulator 2PK is a battery clip type insulator made of rubber. It has a length of 5".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7372)
- WESTWARD Lug, 6 ga., 1/4 In., Crimp/Solder, PK25 (23YZ13)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- MIDWEST FASTENER 3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52299)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70562)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- Midwest Fastener Automotive Battery Equipment