Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK
Mfr # 931373
Zoro # G902528999
product price: $5.99
/pk 8, $0.75/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 931373
- Zoro # G902528999
- UPC # 719199313739
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 5/16" |
Base Length | 3/8" |
Diameter | 5/16" |
Length 1 | 3/8" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Projection Weld Nut |
Style | Round Projection |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34184.018.0066)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- MTD Screw-Shld 5/8Dia (738-1229A)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931384)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- ZORO SELECT Hex Weld Nut, 7/16"-14, Steel, 3/4 in Wd, 53/64 in Lg, 21/64 in Ht, 25 PK (HS3 71614)
- Midwest Fastener Weld Nuts