Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK
Mfr # 931374
Zoro # G902529071
product price: $8.15
/pk 6, $1.36/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 931374
- Zoro # G902529071
- UPC # 719199313746
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Diameter | 3/8" |
Base Length | 7/16" |
Length 1 | 7/16" |
Diameter | 3/8" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Projection Weld Nut |
Type | Weld Nut |
Style | Round Projection |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0175)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M33-3.50, 54 mm Shank, 60 mm ID, Steel, Plain (M16000.330.0001)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931366)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- ZORO SELECT Hex Weld Nut, M6-1.00, Steel, 11 mm Wd, 12 13/64 mm Lg, 5 mm Ht, 100 PK (M14020.060.0001)
- Midwest Fastener Weld Nuts