Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52269
Zoro # G202506079
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 52269
- Zoro # G202506079
- UPC # 738287522693
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3-1/2 in |
Inside Width/Diameter | 2-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.100.0800)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/2" Hole (FS-5004-1/2 E/G)
- TE-CO Swivel Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (42004)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-6)
- MIDWEST FASTENER Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (52271)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2 in Wd, 3-1/2 in Ht, Plain 18-8 Stainless Steel, 10 PK (52275)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Zinc Plated Steel, 10 PK (52259)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel (U17263.031.0205)
- Midwest Fastener U-Bolts