Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52271
Zoro # G302506092
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 2-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 52271
- Zoro # G302506092
- UPC # 738287522716
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3-5/8 in |
Inside Width/Diameter | 2-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (FHSIA0500150USA-050BX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3577)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0806-100)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 100 PK (253049-PG)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2 in Wd, 3-1/2 in Ht, Plain 18-8 Stainless Steel, 10 PK (52275)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52287)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0025)
- Midwest Fastener U-Bolts