Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52259
Zoro # G902506089
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1-3/4 in
- Inside Width/Diameter 1 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 52259
- Zoro # G902506089
- UPC # 738287522594
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 1-3/4 in |
Inside Width/Diameter | 1 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 3/4L, Pk5 (U39080.050.0175)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52286)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Plain 18-8 Stainless Steel, 10 PK (52273)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2 in Wd, 3-1/2 in Ht, Plain 18-8 Stainless Steel, 10 PK (52275)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- HOMEPAGE U-Bolt, 10 PK (HO611922)
- Midwest Fastener U-Bolts