Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 8 mm Overall Lg, 6 mm Inside Dia
Mfr # 930393
Zoro # G502507080
product price: $5.55
/pk 6, $0.92/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Zinc
- Inside Diameter 6 mm
- Outside Diameter 8mm
Product Information
- Brand Midwest Fastener
- MFR # 930393
- Zoro # G502507080
- UPC # 719199303938
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 8 mm |
Inside Diameter | 6 mm |
Outside Diameter | 8mm |
Diameter 1 | 6mm |
Diameter 2 | 8mm |
Length 1 | 8mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX 5/16X3.5 250 Hxlag Screw (3571820800900)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 6 mm Inside Dia (930394)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (65802)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- Midwest Fastener Round Spacers