Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 3/4 in Overall Lg, 1/4 in Inside Dia
Mfr # 71962
Zoro # G202507007
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc
- Inside Diameter 1/4 in
- Outside Diameter 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 71962
- Zoro # G202507007
- UPC # 738287719628
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8" |
Diameter 1 | 1/4" |
Diameter 2 | 3/8" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- ZORO SELECT Wing Nut, 1/4"-20, Nylon, Plain, 0.71 in Ht, 1-3/32 in Max Wing Span, 10 PK (0625020WN)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Steel, 25 PK (ALS4T-610-6.6)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 6 mm Overall Lg, 5 mm Inside Dia (930388)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- ZORO SELECT Round Spacers, 8X15/16 #5/16 ROUN, PK100, #8 Screw Size, Stainless steel Stainless Steel (311508RS303)
- Midwest Fastener Round Spacers