Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia
Mfr # 31951
Zoro # G302507174
product price: $14.59
/pk 3, $4.86/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 5/8 in
- Outside Diameter 7/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 31951
- Zoro # G302507174
- UPC # 738287319514
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8" |
Diameter 1 | 5/8" |
Diameter 2 | 7/8" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Black Oxide Steel, 3/4 in Head Ht, 2 in Lg (Z1091)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (HC10080401-025P2)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65826)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (370412RS303)
- Midwest Fastener Round Spacers