Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia
Mfr # 33334
Zoro # G202507137
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 1"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 33334
- Zoro # G202507137
- UPC # 738287333343
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 5/16 in |
Outside Diameter | 1" |
Diameter 2 | 1" |
Diameter 1 | 5/16" |
Length 1 | 5/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (01005)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.056.0550)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.031.0200)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31572)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33354)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (76524)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (74263)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (501014RS303)
- Midwest Fastener Round Spacers