Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia
Mfr # 33344
Zoro # G102507084
product price: $11.39
/pk 3, $3.80/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 1/2"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 33344
- Zoro # G102507084
- UPC # 738287333442
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | 3/8" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37200.050.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33352)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (31951)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 6 mm Inside Dia (930394)
- Midwest Fastener Round Spacers