Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia
Mfr # 33354
Zoro # G402507036
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 1"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 33354
- Zoro # G402507036
- UPC # 738287333541
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1" |
Diameter 1 | 1/2" |
Diameter 2 | 1" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0350)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1200)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (71962)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia (65785)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- Midwest Fastener Round Spacers