Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 5 mm Overall Lg, 4.3 mm Inside Dia
Mfr # 72881
Zoro # G502507127
product price: $8.55
/pk 30, $0.29/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Inside Diameter 4.3 mm
- Outside Diameter 8mm
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 72881
- Zoro # G502507127
- UPC # 738287728811
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 8mm |
Diameter 1 | 4.3mm |
Length 1 | 5mm |
Diameter 2 | 8mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31510)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- ZORO SELECT Socket Set Screw, Cup, 3-48x3/32, PK100 (U51260.009.0009)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 6 mm Overall Lg, 5 mm Inside Dia (930388)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1 in Overall Lg, 1/4 in Inside Dia (74246)
- Midwest Fastener Round Spacers