Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia
Mfr # 65804
Zoro # G102507107
original price:
$10.55
10% off
new price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 1 .257"
Product Information
- Brand Midwest Fastener
- MFR # 65804
- Zoro # G102507107
- UPC # 738287658040
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.257 in |
Outside Diameter | 1/2" |
Diameter 1 | .257" |
Diameter 2 | 1/2" |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50821)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 box (SST3A0018252)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33323)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- Midwest Fastener Round Spacers