Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia
Mfr # 65825
Zoro # G702507019
product price: $12.89
/pk 20, $0.64/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 0.385 in
- Outside Diameter 3/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 65825
- Zoro # G702507019
- UPC # 738287658255
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/64 in |
Inside Diameter | 0.385 in |
Outside Diameter | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | .385" |
Length 1 | 13/64" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01976)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.875 in Shaft Dia (SH-287)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65826)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (77147)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Plain Steel, 18 mm Overall Lg, 5 mm Inside Dia (930382)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-152)
- Midwest Fastener Round Spacers