Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia
Mfr # 74268
Zoro # G302507044
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 3/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 74268
- Zoro # G302507044
- UPC # 738287742688
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | 1/2" |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.040.0025)
- USA INDUSTRIALS M5-0.80 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-275)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (SHR-175)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (74265)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33344)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia (72901)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB503)
- Midwest Fastener Round Spacers