Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia
Mfr # 34053
Zoro # G402507135
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 5/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 34053
- Zoro # G402507135
- UPC # 738287340532
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 5/16" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Black Chrome |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250 (WWG-187-3000-SZ)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- ZORO SELECT Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.100.0055)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (34054)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- Midwest Fastener Round Spacers