Shop All Round Spacers
Midwest Fastener
Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg
Mfr # 76528
Zoro # G402507173
product price: $11.35
/pk 12, $0.95/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 1/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 76528
- Zoro # G402507173
- UPC # 738287765281
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Diameter 1 | #8 |
Diameter 2 | 1/4" |
Length 1 | 1" |
Thread Size | 32 (Coarse) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (5401-4)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (65848)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33323)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME096)
- Midwest Fastener Round Spacers