Shop All Round Spacers
Midwest Fastener
Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg
Mfr # 65848
Zoro # G102507183
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Aluminum
- Outside Diameter 1/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 65848
- Zoro # G102507183
- UPC # 738287658484
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Diameter 1 | #8 |
Diameter 2 | 1/4" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (1020KQM)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (74273)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121405GR)
- Midwest Fastener Round Spacers