Shop All Round Spacers
Midwest Fastener
Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg
Mfr # 76524
Zoro # G102507008
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Aluminum
- Outside Diameter 1/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 76524
- Zoro # G102507008
- UPC # 738287765243
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Diameter 1 | #6 |
Diameter 2 | 1/4" |
Length 1 | 1" |
Thread Size | 32 (Coarse) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (N01200.037.0200)
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 316, Plain Finish (U55070.013.2400)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33352)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (74254)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- Midwest Fastener Round Spacers