Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg
Mfr # 77151
Zoro # G602507126
product price: $10.49
/pk 12, $0.87/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 3/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 77151
- Zoro # G602507126
- UPC # 738287771510
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1 in |
Outside Diameter | 3/8" |
Diameter 2 | 3/8" |
Diameter 1 | #10 |
Length 1 | 1" |
Thread Size | 32 (Fine) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB142034P50)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51010.050.0550)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.050.0350)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (77147)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (65854)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/8 in Overall Lg (310206RSN)
- Midwest Fastener Round Spacers