Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg
Mfr # 65802
Zoro # G102507169
product price: $7.69
/pk 20, $0.38/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 65802
- Zoro # G102507169
- UPC # 738287658026
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | #10 |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 3PK (34964)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.043.0800)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U01000.043.0250)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (M01210.140.0070)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- Midwest Fastener Round Spacers