Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg
Mfr # 65853
Zoro # G602507089
product price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/4 in
- Material Aluminum
- Outside Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 65853
- Zoro # G602507089
- UPC # 738287658538
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/4 in |
Outside Diameter | 5/16" |
Diameter 1 | #10 |
Diameter 2 | 5/16" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-09)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0610-EA-100)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Brass, Not Graded, Plain Finish (BR.01402003.PL.DAR)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (71971)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 1 in Overall Lg, 0.166 in Inside Dia (746232)
- Midwest Fastener Round Spacers