Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg
Mfr # 76531
Zoro # G802507131
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/4 in
- Material Aluminum
- Outside Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 76531
- Zoro # G802507131
- UPC # 738287765311
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Outside Diameter | 5/16" |
Diameter 2 | 5/16" |
Diameter 1 | #10 |
Length 1 | 1/4" |
Thread Size | 32 (Fine) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.019.0075)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (54037)
- ZORO SELECT Woodruff Key, 3/8 x 1-3/8 in Key Size, F SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00F)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- SERCO Spacers, 1-7/8"Lg Spacer Tube (586-1099)
- Midwest Fastener Round Spacers