Shop All Rivet Washers
Midwest Fastener
Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK
Mfr # 53947
Zoro # G802512968
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Aluminum
- Washer Thickness 1/16 in
- Standards Not Listed
- System of Measurement Inch
- Washer Shape Round
Product Information
- Brand Midwest Fastener
- MFR # 53947
- Zoro # G802512968
- UPC # 738287539479
- Country of Origin United States
- Category Rivet Washers
Dimensions
Washer Inside Dia. | 5/32 in |
Diameter | 5/32" |
Details
Item | Rivet Washer |
Basic Material | Aluminum |
Washer Thickness | 1/16 in |
Standards | Not Listed |
System of Measurement | Inch |
Washer Shape | Round |
Type | Rivet Back-Up Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0150)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP275)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.062.0100)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- MIDWEST FASTENER Round Rivet Washer, #9 ID, Copper, 72 PK (62201)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 50 PK (36272)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- Midwest Fastener Rivet Washers