Shop All Rivet Washers
Midwest Fastener
Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK
Mfr # 36277
Zoro # G102512972
product price: $8.59
/pk 40, $0.21/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Aluminum
- Washer Thickness 1/16 in
- Standards Not Listed
- System of Measurement Inch
- Washer Shape Round
Product Information
- Brand Midwest Fastener
- MFR # 36277
- Zoro # G102512972
- UPC # 738287362770
- Country of Origin United States
- Category Rivet Washers
Dimensions
Washer Inside Dia. | 3/16 in |
Diameter | 3/16" |
Details
Item | Rivet Washer |
Basic Material | Aluminum |
Washer Thickness | 1/16 in |
Standards | Not Listed |
System of Measurement | Inch |
Washer Shape | Round |
Type | Rivet Back-Up Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (6C-SSMACH)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 50 PK (36272)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK (53947)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- Midwest Fastener Rivet Washers