Shop All Rivet Washers
Midwest Fastener
Round Rivet Washer, 3/16 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 53969
Zoro # G702512969
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Fastener Finish Plain
- Washer Thickness 1/16 in
- Standards Not Listed
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 53969
- Zoro # G702512969
- UPC # 738287539691
- Country of Origin United States
- Category Rivet Washers
Dimensions
Washer Inside Dia. | 3/16 in |
Diameter | 3/16" |
Details
Item | Rivet Washer |
Basic Material | 18-8 Stainless Steel |
Fastener Finish | Plain |
Washer Thickness | 1/16 in |
Standards | Not Listed |
System of Measurement | Inch |
Washer Shape | Round |
Type | Rivet Back-Up Washer |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Brass Plain Finish (Z9207BR)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 35 PK (36852)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK (53947)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- Midwest Fastener Rivet Washers