Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK
Mfr # 70727
Zoro # G302528001
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.0
- Material Steel
- Finish Zinc Plated
- Overall Length 19mm
- Rivet Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 70727
- Zoro # G302528001
- UPC # 738287707274
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.0 |
Overall Length | 19mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 360 PK (09124)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 17mm L, Rubber, 8 PK (39472)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, Brass, 15 PK (61071)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- Midwest Fastener Rivet Nuts