Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK
Mfr # 39461
Zoro # G102528003
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- Overall Length 16mm
- Rivet Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 39461
- Zoro # G102528003
- UPC # 738287394610
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Length | 16mm |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- DISCO Tubular Rivet, 5.3 mm Dia., 6.5 mm L, Steel Body, 100 PK (18128PK)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .718 in L, Steel, 12 PK (70725)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1/2 in L, Rubber, 10 PK (64545)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 17mm L, Rubber, 8 PK (39472)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, .900 in L, Steel, 20 PK (70722)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.013.0080)
- Midwest Fastener Rivet Nuts