Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK
Mfr # 64544
Zoro # G602505641
original price:
$12.45
10% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Material Rubber
- Finish Rubber
- Overall Length 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 64544
- Zoro # G602505641
- UPC # 738287645446
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Head Style | Wide |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07342-PWR)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Round Head Slotted Drive, 25 PK (61693)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 6mm, PK100 (M07800.060.0006)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, .900 in L, Steel, 20 PK (70722)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64543)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 17mm L, Rubber, 8 PK (39472)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- Midwest Fastener Rivet Nuts