Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK
Mfr # 64543
Zoro # G202505638
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Material Rubber
- Finish Rubber
- Overall Length 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 64543
- Zoro # G202505638
- UPC # 738287645439
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 16mm L, Steel, 10 PK (39461)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1/2 in L, Rubber, 10 PK (64545)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1024-100)
- Midwest Fastener Rivet Nuts