Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK
Mfr # 64548
Zoro # G902505648
original price:
$14.79
5% off
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Material Rubber
- Finish Rubber
- Overall Length 5/8 in
Product Information
- Brand Midwest Fastener
- MFR # 64548
- Zoro # G902505648
- UPC # 738287645484
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4530-832-S-12)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Self Drill Screw, #7 x 7/16 in, Phosphate Steel Round Head Phillips Drive, 10000 PK (TKPPI0-70043P-2-10000P)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 4 PK (250332BG)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1/2 in L, Rubber, 10 PK (64545)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 22mm L, Steel, 10 PK (39462)
- MIDWEST FASTENER Rivet Nut, M5-0.8 Thread Size, 14mm L, Rubber, 8 PK (39471)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64543)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- Midwest Fastener Rivet Nuts