Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK
Mfr # 64546
Zoro # G202505652
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Material Rubber
- Finish Rubber
- Overall Length 1 in
- Rivet Standards Not Listed
Product Information
- Brand Midwest Fastener
- MFR # 64546
- Zoro # G202505652
- UPC # 738287645460
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 1 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Rubber |
Finish | Rubber |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Description
A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07265)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03298)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- MIDWEST FASTENER Rivet Nut, 5/16"-18 Thread Size, 3/4 in L, Rubber, 7 PK (64553)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, 7/8 in L, Steel, 15 PK (70724)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- Midwest Fastener Rivet Nuts