Shop All Rivet Nuts
Midwest Fastener
Rivet Nut, #10-24 Thread Size, 7/8 in L, Steel, 15 PK
Mfr # 70724
Zoro # G902527992
original price:
$15.59
7% off
new price: $14.45
/pk 15, $0.96/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Drill Bit Size 25/64"
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
Product Information
- Brand Midwest Fastener
- MFR # 70724
- Zoro # G902527992
- UPC # 738287707243
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 25/64" |
Overall Length | 7/8 in |
Details
Item | Rivet Nut |
Material | Steel |
Finish | Zinc Plated |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2-3/4" L, Climaseal Coated (28585)
- AMPG Barrel Nut, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4744)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51041.007.0018)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- MIDWEST FASTENER Rivet Nut, #10-24 Thread Size, .703 in L, Steel, 15 PK (70723)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 3/4 in L, Rubber, 7 PK (64551)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0832-080-100)
- Midwest Fastener Rivet Nuts