Shop All Specialty Switches
Midwest Fastener
Push Pull Switches 2PK
Mfr # 65284
Zoro # G202520662
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Style Push Pull On-Off
- Type Electrical Switch
- Pole Single
Product Information
- Brand Midwest Fastener
- MFR # 65284
- Zoro # G202520662
- UPC # 738287652840
- Country of Origin United States
- Category Specialty Switches
Details
Material | Steel |
Finish | Chrometint |
Style | Push Pull On-Off |
Type | Electrical Switch |
Pole | Single |
Throw | Single |
Amps | High|75 |
Volts | 6-28 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65226)
- GALLAGHER Cut-Out Switch Orange (G60731)
- Midwest Fastener Specialty Switches