Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 7/16"-14 Thrd Sz, Clipped Head, Steel, Plain, 10 PK
Mfr # 36184
Zoro # G402513259
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
- Head Style Clipped
Product Information
- Brand Midwest Fastener
- MFR # 36184
- Zoro # G402513259
- UPC # 738287361841
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 7/16"-14 |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Head Style | Clipped |
Application | Plow |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01100.062.0001)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST176278)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24ESR25)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 10 PK (70506)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01242)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (01250)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 10 PK (70501)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 4 PK (70525)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0150)
- Midwest Fastener Plow Bolts