Shop All Plow Bolts
Midwest Fastener
Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK
Mfr # 01241
Zoro # G302513243
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Plain
- Plow Bolt Type Plow Bolt
Product Information
- Brand Midwest Fastener
- MFR # 01241
- Zoro # G302513243
- UPC # 738287012415
- Country of Origin China
- Category Plow Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2" |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Head Style | Flat |
Application | Gang Plows|Road Graters|Scoop Shovels |
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 4 PK (73825)
- HILLMAN Wood Screw, #6, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116783)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.043.0350)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01242)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2" L, Flat Head, Steel, Plain, 50 PK (01243)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 5 PK (70523)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, Clipped Head, Steel, Plain, 10 PK (36184)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 3 PK (70526)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1-1/4" L, Flat Head, Steel, Plain, 10 PK (70502)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP7)
- Midwest Fastener Plow Bolts