Shop All Specialty Switches
Midwest Fastener
Plastic Single Pole Rotary Switches 2PK
Mfr # 65222
Zoro # G002520374
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black/White
- Material Plastic
- Style Rotary
- Type Electrical Switch
- Positions 4
Product Information
- Brand Midwest Fastener
- MFR # 65222
- Zoro # G002520374
- UPC # 738287652222
- Country of Origin China
- Category Specialty Switches
Details
Finish | Black/White |
Material | Plastic |
Style | Rotary |
Type | Electrical Switch |
Positions | 4 |
Pole | Single |
Speeds | 3 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A312BD)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- Midwest Fastener Specialty Switches