Shop All Rocker Switches
Midwest Fastener
On / Off Rocker Switches 2PK
Mfr # 65301
Zoro # G502520348
product price: $20.39
/pk 2, $10.20/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
- Type Electrical Switch
- Style On/Off Rocker
- Amps 10|15
Product Information
- Brand Midwest Fastener
- MFR # 65301
- Zoro # G502520348
- UPC # 738287653014
- Country of Origin United States
- Category Rocker Switches
Details
Finish | Black |
Material | Plastic |
Type | Electrical Switch |
Style | On/Off Rocker |
Amps | 10|15 |
Volts | 250|125 |
Pole | Single |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- Midwest Fastener Switches