Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 50 PK
Mfr # 53666
Zoro # G302526885
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 53666
- Zoro # G302526885
- UPC # 738287536669
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 7.9mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04180.180.0150)
- ZORO SELECT Machine Screw Nut, #8-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400832HN)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 PK (76085)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50257)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- Midwest Fastener Lock Nuts