Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK
Mfr # 51412
Zoro # G802526941
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Yellow Zinc
- Standards DIN 985
Product Information
- Brand Midwest Fastener
- MFR # 51412
- Zoro # G802526941
- UPC # 738287514124
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.00 |
Diameter 2 | 15mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Yellow Zinc |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Fine |
Thickness | 7.9mm |
Driver Type | #13 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0200)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32498)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 4 PK (76106)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- MIDWEST FASTENER Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 20 PK (31641)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (39721)
- MIDWEST FASTENER Lock Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09226)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 8 PK (60551)
- Midwest Fastener Lock Nuts