Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 50 PK
Mfr # 53662
Zoro # G102526887
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 53662
- Zoro # G102526887
- UPC # 738287536621
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M4-0.70 |
Diameter 2 | 7.8mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 5mm |
Driver Type | #7 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76148)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain (M16001.200.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 8 PK (71661)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK (05286)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Chrome Plated, 10 PK (30156)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 8 PK (60685)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932248)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 40 PK (77713)
- Midwest Fastener Lock Nuts