Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 53668
Zoro # G502526814
original price:
$12.64
9% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 53668
- Zoro # G502526814
- UPC # 738287536683
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Diameter 2 | 22mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 12mm |
Driver Type | #19 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51050.050.0350)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- MIDWEST FASTENER .047" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK (70643)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 5 PK (450-8)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 5 PK (76087)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 10 PK (08211)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 20 PK (63541)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 8 PK (31504)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- Midwest Fastener Lock Nuts