Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M12-1.50, Steel, Class 8, Yellow Zinc, 5 PK
Mfr # 76105
Zoro # G402526808
product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Yellow Zinc
- Standards DIN 985
Product Information
- Brand Midwest Fastener
- MFR # 76105
- Zoro # G402526808
- UPC # 738287761054
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M12-1.50 |
Diameter 2 | 22mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Yellow Zinc |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Fine |
Thickness | 12mm |
Driver Type | #19 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Zinc Plated (A0430280FXTZ)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 3/4 in Lg (TSI0250075P0-025P)
- HHIP 84 Piece M7 Minus Pin Gage Set .917-1.000" (4101-0017)
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 4 PK (76106)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Yellow Zinc, 6 PK (31646)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (60547)
- MIDWEST FASTENER Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33766)
- Midwest Fastener Lock Nuts