Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, M10-1.25, Steel, Class 6, Chrome Plated, 10 PK
Mfr # 74578
Zoro # G202526640
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 6
- Finish Chrome Plated
- Standards DIN 985
Product Information
- Brand Midwest Fastener
- MFR # 74578
- Zoro # G202526640
- UPC # 738287745788
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M10-1.25 |
Diameter 2 | 19mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 6 |
Finish | Chrome Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Fine |
Thickness | 9.8mm |
Driver Type | #17 Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07041.120.0100)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK (3425200050)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 15 PK (31502)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.50, Steel, Class 8, Yellow Zinc, 5 PK (76105)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12348.025.0001)
- Midwest Fastener Lock Nuts