Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK
Mfr # 76273
Zoro # G102526832
product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 76273
- Zoro # G102526832
- UPC # 738287762730
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Diameter 2 | 23/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 15/32" |
Driver Type | 5/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04360.043.0175)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51080.031.0001)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (52465)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (39721)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- Midwest Fastener Lock Nuts