Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Polished, 4 PK
Mfr # 33386
Zoro # G902526810
product price: $7.85
/pk 4, $1.96/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Polished
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 33386
- Zoro # G902526810
- UPC # 738287333862
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 23/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Polished |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 15/32" |
Driver Type | 5/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M14 x 1.25in. (5334-14)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.040.0025)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK (33383)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33388)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- MIDWEST FASTENER Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK (77782)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51718.037.0001)
- Midwest Fastener Lock Nuts