Shop All Lock Nuts
Midwest Fastener
Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK
Mfr # 34167
Zoro # G402526877
original price:
$4.35
9% off
new price: $3.95
/pk 20, $0.20/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Black Zinc
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 34167
- Zoro # G402526877
- UPC # 738287341676
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Diameter 2 | 11/32" |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 3/16" |
Driver Type | 5/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0400)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 5 PK (71904)
- MIDWEST FASTENER Stover Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 6 PK (933343)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- MIDWEST FASTENER Stover Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK (72966)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- FOREVERBOLT Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK (FB3FHN1032P25)
- Midwest Fastener Lock Nuts